Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETG Bottle, 62.7 mm H, Clear, PK96

  • Mfr # BMPETG30

  • Zoro # G410411479


product price: $165.99
/pk 96, $1.73/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Screw Closure Size
20-415 mm
Special Features
Sterilized Using Gamma Radiation, Useful for Mixing, Sampling, and Storage Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPETG30
Zoro #
G410411479
UPC #
840287254686
Country of Origin
India

Dimensions

Screw Closure Size
20-415 mm
Body Diameter - Metric
68 mm
Overall Depth - Metric
38 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
62.7 mm
Overall Width - Metric
38 mm
Neck Inside Diameter - Metric
14 mm
Mouth Size
Narrow

Details

Item
PETG Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Special Features
Sterilized Using Gamma Radiation, Useful for Mixing, Sampling, and Storage Applications
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Bottle Type
Media/Storage
Basic Material
Plastic
Body Color
Clear
Graduation Increments - Metric
10 mL
Capacity - English
1 fl oz
Closure Liner Material
Unlined
Closure Included
Yes
Clarity
Transparent
USP Specification
Type VI
Closure Color
White
Body Material
PETG
Graduated
Yes
Capacity - Metric
30 mL

Description

UniStore polyethylene terephthalate glycol (PETG) bottles are designed for long-term storage of media, biological buffers, and various reagents. Bottles are leakproof, durable, as well as freezer-safe, making them ideal for storage and transport. Includes a high-density polyethylene (HDPE) closure with heat-shrink band for a tamper evident seal. Bottles feature raised graduations for easy readability. Bottles are suitable for frozen storage to -40° Celsius. Bottles are Gamma sterilized and packaged in shrink wrapped trays within an outer bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.