Zoro Homepage

PETG Tube, 1ft, 1.25" InDia, 1.5" OutDia

  • Mfr # BULK-PT-PETG-40

  • Zoro # G1934927


product price: $9.99
/ea

Key Features

Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PETG-40
Zoro #
G1934927
UPC #
193005451592
Country of Origin
China

Dimensions

Length
1 ft
Wall Thickness
0.13 in
Inside Dia.
1-1/4 in
Outside Dia.
1-1/2 in
Outside Diameter Tolerance
+0.05/-0.025 in
Outside Diameter
1 1/2 in
Inside Diameter Tolerance
+0.041/-0.021 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1 1/4 in
Plastic Length
12 in

Details

Item
PETG Tube Stock
Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Type
Standard
Max. Temp. (F)
140
Min. Temp. (F)
-40
Wall Thickness Tolerance
Not Rated
Friction Rating
Slippery
Plastic Density
0.05 lb/cu in
Maximum Temperature
140 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness
Rockwell R105
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Water Absorption Rating
Good
UV Resistant
No
Impact Strength Rating
Poor
Machinability
Not Rated
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Standards
Not Rated
Impact Strength
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Tensile Strength
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
105 HRR
Shore Hardness
85 Shore D
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant

Description

PETG Tube Stock, PETG, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 1 1/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.