Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETG Tube, 3ft, 1.25" InDia, 1.5" OutDia

  • Mfr # BULK-PT-PETG-88

  • Zoro # G1943062


product price: $25.19
/ea

Key Features

Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-PETG-88
Zoro #
G1943062
UPC #
193005450878
Country of Origin
China

Dimensions

Length
3 ft
Outside Dia.
1-1/2 in
Inside Dia.
1-1/4 in
Wall Thickness
0.13 in
Inside Diameter Tolerance
+0.041/-0.021 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+0.05/-0.025 in
Inside Diameter
1 1/4 in
Plastic Length Tolerance
-1.000 in
Plastic Length
3 ft

Details

Item
PETG Tube Stock
Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Type
Standard
Max. Temp. (F)
140
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-40
Minimum Temperature
-40 Degrees F
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Plastic Density
0.05 lb/cu in
Plastic Hardness
Rockwell R105
Wear Factor
Fair
Impact Strength Rating
Poor
Friction Rating
Slippery
Water Absorption Rating
Good
Maximum Temperature
140 Degrees F
Machinability
Not Rated
UV Resistant
No
Corrosion and Chemical Resistance
Good
Friction Coefficient
Not Rated
Impact Strength
Not Rated
Water Absorption
Not Rated
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Tensile Strength
Not Rated
Rockwell Hardness
105 HRR
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Wear Rate
Not Rated

Description

PETG Tube Stock, PETG, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 1 1/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.