Zoro Homepage

PETGTube, 2ft, 0.625"InDia, 0.75"OutDia

  • Mfr # BULK-PT-PETG-53

  • Zoro # G1943622


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PETG-53
Zoro #
G1943622
UPC #
193005444648
Country of Origin
China

Dimensions

Length
2 ft
Wall Thickness
0.06 in
Outside Dia.
3/4 in
Inside Dia.
5/8 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.027/-0.011 in
Outside Diameter
3/4 in
Inside Diameter Tolerance
+0.024/-0.008 in
Inside Diameter
5/8 in
Plastic Length
24 in

Description

PETG Tube Stock, PETG, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 5/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.