Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETGTube, 3ft, 0.375"InDia, 0.625"OutDia

  • Mfr # BULK-PT-PETG-82

  • Zoro # G1941750


product price: $11.39
/ea

Key Features

Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PETG-82
Zoro #
G1941750
UPC #
193005450816
Country of Origin
China

Dimensions

Length
3 ft
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Wall Thickness
0.13 in
Inside Diameter Tolerance
+0.017/-0.001 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
3/8 in
Outside Diameter Tolerance
+0.024/-0.008 in
Outside Diameter
5/8 in
Plastic Length
3 ft

Details

Item
PETG Tube Stock
Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Type
Standard
Min. Temp. (F)
-40
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
140
Plastic Hardness
Rockwell R105
Impact Strength Rating
Poor
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Wear Factor
Fair
Plastic Density
0.05 lb/cu in
Machinability
Not Rated
UV Resistant
No
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Maximum Temperature
140 Degrees F
Water Absorption Rating
Good
Friction Coefficient
Not Rated
Impact Strength
Not Rated
Water Absorption
Not Rated
Standards
Not Rated
Shore Hardness
85 Shore D
Rockwell Hardness
105 HRR
Tensile Strength
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated

Description

PETG Tube Stock, PETG, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 3/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.