Zoro Homepage

PETGTube, 6ft, 0.625"InDia, 0.875"OutDia

  • Mfr # BULK-PT-PETG-12

  • Zoro # G1941078


product price: $25.45
/ea

Key Features

Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PETG-12
Zoro #
G1941078
UPC #
193005451073
Country of Origin
China

Dimensions

Length
6 ft
Inside Dia.
5/8 in
Outside Dia.
7/8 in
Wall Thickness
0.13 in
Outside Diameter
7/8 in
Inside Diameter Tolerance
+0.024/-0.008 in
Inside Diameter
5/8 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.03/-0.014 in
Plastic Length
6 ft

Description

PETG Tube Stock, PETG, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 7/8 in, Inside Diameter 5/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.