Zoro Homepage

PETGTube, 6ft, 1.125"InDia, 1.375"OutDia

  • Mfr # BULK-PT-PETG-15

  • Zoro # G1940886


product price: $37.35
/ea

Key Features

Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PETG-15
Zoro #
G1940886
UPC #
193005451103
Country of Origin
China

Dimensions

Length
6 ft
Wall Thickness
0.13 in
Outside Dia.
1-3/8 in
Inside Dia.
1-1/8 in
Inside Diameter Tolerance
+0.036/-0.02 in
Inside Diameter
1 1/8 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.044/-0.024 in
Outside Diameter
1 3/8 in
Plastic Length
6 ft

Details

Item
PETG Tube Stock
Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Type
Standard
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-40
Max. Temp. (F)
140
Water Absorption Rating
Good
Plastic Hardness
Rockwell R105
Maximum Temperature
140 Degrees F
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Machinability
Not Rated
Friction Rating
Slippery
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Good
Wear Factor
Fair
Plastic Density
0.05 lb/cu in
UV Resistant
No
Minimum Temperature
-40 Degrees F
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Impact Strength
Not Rated
Standards
Not Rated
Shore Hardness
85 Shore D
Tensile Strength
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
105 HRR

Description

PETG Tube Stock, PETG, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 3/8 in, Inside Diameter 1 1/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.