Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petri Dish, 150x15mm, Polystyrene, PK200

  • Mfr # 49X569

  • Zoro # G6160917


product price: $125.99
/pk 200, $0.63/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Includes
Lid
Dimensions
150 mm x 15mm
Working Volume Per Well
184mL
Culture Area Per Well
154cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49X569
Zoro #
G6160917
UPC #
190735559048
Country of Origin
China

Dimensions

Dimensions
150 mm x 15mm
Overall Height - Metric
15 mm
Diameter - Metric
150 mm

Details

Item
Petri Dish
Material
Polystyrene
Includes
Lid
Working Volume Per Well
184mL
Culture Area Per Well
154cm2
Number of Wells
1
Product Type
Petri Dish
RNase/DNase Free
No
Sterile/Non-Sterile
Sterile
Autoclavable
No

Description

Petri Dish, Diameter - Metric 150 mm, Number of Wells 1, Material Polystyrene, Volume Capacity Not Applicable, Dimensions 150 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Lid, Working Volume per Well Not Applicable, Culture Area per Well Not Applicable, Autoclavable No, Overall Height - Metric 15 mm, RNase/DNase Free No, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.