Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petri Dish, 90x15mm, Polystyrene, PK500

  • Mfr # 49X568

  • Zoro # G6081397


product price: $83.85
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Number of Wells
1
Working Volume Per Well
65mL
Dimensions
90 mm x 15 mm
Culture Area Per Well
52cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49X568
Zoro #
G6081397
UPC #
190735559031
Country of Origin
China

Dimensions

Dimensions
90 mm x 15 mm
Diameter - Metric
90 mm
Overall Height - Metric
15 mm

Details

Item
Petri Dish
Material
Polystyrene
Number of Wells
1
Working Volume Per Well
65mL
Culture Area Per Well
52cm2
Includes
Lid
Product Type
Petri Dish
Sterile/Non-Sterile
Sterile
Autoclavable
No
RNase/DNase Free
No

Description

Petri Dish, Diameter - Metric 90 mm, Number of Wells 1, Material Polystyrene, Volume Capacity Not Applicable, Dimensions 90 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Lid, Working Volume per Well Not Applicable, Culture Area per Well Not Applicable, Autoclavable No, Overall Height - Metric 15 mm, RNase/DNase Free No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.