Petri Dish, Polystyrene, 160mL, PK12
Mfr # 5PTK3
Zoro # G0709983
product price: $5.55
/pk 12, $0.46/eaKey Features
Material
Polystyrene
Dimensions
101 mm x 18 mm
Culture Area Per Well
77cm2
Volume Capacity
160 mL
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PTK3
Zoro #
G0709983
UPC #
190735559895
Country of Origin
China
Dimensions
Dimensions
101 mm x 18 mm
Diameter - Metric
101 mm
Overall Height - Metric
18 mm
Details
Item
Petri Dish
Material
Polystyrene
Culture Area Per Well
77cm2
Volume Capacity
160 mL
Includes
Lid
Working Volume Per Well
32mL
Number of Wells
1
Working Volume per Well
32 mL
Culture Area per Well
77 sq cm
Product Type
Petri Dish
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
RNase/DNase Free
No
Description
Petri Dish, Diameter - Metric 101 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 160 mL, Dimensions 101 x 18 mm, Sterile/Non-Sterile Non-Sterile, Product Type Petri Dish, Includes Lid, Working Volume per Well 32 mL, Culture Area per Well 77 sq cm, Autoclavable No, Overall Height - Metric 18 mm, RNase/DNase Free No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.