Zoro Homepage

Petri Dish, Polystyrene, 212mL, PK12

  • Mfr # 5PTK4

  • Zoro # G1148594


product price: $6.89
/pk 12, $0.57/ea

Key Features

Material
Polystyrene
Culture Area Per Well
102cm2
Working Volume Per Well
42mL
Dimensions
116 mm x 21 mm
Includes
Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTK4
Zoro #
G1148594
UPC #
190735559901
Country of Origin
China

Dimensions

Dimensions
116 mm x 21 mm
Diameter - Metric
116 mm
Overall Height - Metric
21 mm

Details

Item
Petri Dish
Material
Polystyrene
Culture Area Per Well
102cm2
Working Volume Per Well
42mL
Includes
Lid
Volume Capacity
212 mL
Number of Wells
1
Culture Area per Well
102 sq cm
Working Volume per Well
42 mL
Product Type
Petri Dish
Sterile/Non-Sterile
Non-Sterile
RNase/DNase Free
No
Autoclavable
No

Description

Petri Dish, Diameter - Metric 116 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 212 mL, Dimensions 116 x 21 mm, Sterile/Non-Sterile Non-Sterile, Product Type Petri Dish, Includes Lid, Working Volume per Well 42 mL, Culture Area per Well 102 sq cm, Autoclavable No, Overall Height - Metric 21 mm, RNase/DNase Free No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.