Zoro Homepage

Petri Dish, Polystyrene, 41mL, PK12

  • Mfr # 5PTK0

  • Zoro # G2704484


product price: $4.15
/pk 12, $0.35/ea

Key Features

Material
Polystyrene
Volume Capacity
41 mL
Dimensions
57 mm x 16 mm
Working Volume Per Well
8mL
Includes
Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTK0
Zoro #
G2704484
UPC #
190735559864
Country of Origin
China

Dimensions

Dimensions
57 mm x 16 mm
Overall Height - Metric
16 mm
Diameter - Metric
57 mm

Details

Item
Petri Dish
Material
Polystyrene
Volume Capacity
41 mL
Working Volume Per Well
8mL
Includes
Lid
Culture Area Per Well
23cm2
Number of Wells
1
Culture Area per Well
23 sq cm
Working Volume per Well
8 mL
Product Type
Petri Dish
RNase/DNase Free
No
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile

Description

Petri Dish, Diameter - Metric 57 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 41 mL, Dimensions 57 x 16 mm, Sterile/Non-Sterile Non-Sterile, Product Type Petri Dish, Includes Lid, Working Volume per Well 8 mL, Culture Area per Well 23 sq cm, Autoclavable No, Overall Height - Metric 16 mm, RNase/DNase Free No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.