Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petri Dish With Cover, Glass, 157mL, PK10

  • Mfr # 5PTF7

  • Zoro # G2558631


product price: $21.15
/pk 10, $2.11/ea

Key Features

Material
Glass
Dimensions
100 mm x 20 mm
Volume Capacity
157 mL
Includes
Lid
Culture Area Per Well
72cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTF7
Zoro #
G2558631
UPC #
190735559673
Country of Origin
China

Dimensions

Dimensions
100 mm x 20 mm
Diameter - Metric
100 mm
Overall Height - Metric
20 mm

Details

Item
Petri Dish
Material
Glass
Volume Capacity
157 mL
Includes
Lid
Culture Area Per Well
72cm2
Working Volume Per Well
31mL
Number of Wells
1
Culture Area per Well
72 sq cm
Working Volume per Well
31 mL
Product Type
Petri Dish
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
RNase/DNase Free
No

Description

Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Glass, Volume Capacity 157 mL, Dimensions 100 x 20 mm, Sterile/Non-Sterile Non-Sterile, Product Type Petri Dish, Includes Lid, Working Volume per Well 31 mL, Culture Area per Well 72 sq cm, Autoclavable Yes, Overall Height - Metric 20 mm, RNase/DNase Free No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.