Petri Dish With Cover, Glass, 66mL, PK12
Mfr # 5PTF5
Zoro # G1322361
product price: $20.85
/pk 12, $1.74/eaKey Features
Material
Glass
Volume Capacity
66 mL
Culture Area Per Well
38cm2
Dimensions
75 mm x 15 mm
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PTF5
Zoro #
G1322361
UPC #
190735559659
Country of Origin
China
Dimensions
Dimensions
75 mm x 15 mm
Diameter - Metric
75 mm
Overall Height - Metric
15 mm
Details
Item
Petri Dish
Material
Glass
Volume Capacity
66 mL
Culture Area Per Well
38cm2
Includes
Lid
Working Volume Per Well
13mL
Number of Wells
1
Working Volume per Well
13 mL
Culture Area per Well
38 sq cm
Product Type
Petri Dish
RNase/DNase Free
No
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Description
Petri Dish, Diameter - Metric 75 mm, Number of Wells 1, Material Glass, Volume Capacity 66 mL, Dimensions 75 x 15 mm, Sterile/Non-Sterile Non-Sterile, Product Type Petri Dish, Includes Lid, Working Volume per Well 13 mL, Culture Area per Well 38 sq cm, Autoclavable Yes, Overall Height - Metric 15 mm, RNase/DNase Free No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.