PETube, 10ft, 1.125"InDia, 1.5"OutDia

  • Mfr # 62908104
  • Zoro # G5596092
product price: 
$
179.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
62908104
Zoro #
G5596092
UPC #
-
Country of Origin
United States
Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
+25/-0%
Min. Temp. (F)
-20 Degrees F
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,800 psi
Standards
3-A Dairy, USDA
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Plastic Clarity
Opaque
Plastic Hardness
66D
Friction Rating
Very Slippery
UV Resistant
No
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.12
Tensile Strength
5,800 psi
Water Absorption Rating
Excellent
Impact Strength
No Break
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
66 Shore D
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Length
10 ft
Outside Dia.
1 1/2 in
Inside Dia.
1 1/8 in
Outside Dia. Tolerance
+25%/-0
Inside Dia. Tolerance
+25%/-0
Length Tolerance
+/-0.250 in
Wall Thickness
0.19 in
Inside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
1 1/2 in
Plastic Length Tolerance
+/-0.250 in
Outside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter
1 1/8 in
Plastic Length
10 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 1 1/2 in, Inside Diameter 1 1/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews