Shop ZORO SELECT

PETube, 10ft, 1.25"InDia, 1.625"OutDia

  • Mfr # 62507104
  • Zoro # G5634513

product price: 
$
176.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Material
UHMW Polyethylene
Color
White
Length
10 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
62507104
Zoro #
G5634513
UPC #
-
Country of Origin
United States
Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-20 Degrees F
Standards
3-A Dairy, USDA
Wall Thickness Tolerance
+25/-0%
Tensile Strength (PSI)
5,800 psi
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Wear Factor
Excellent
Impact Strength Rating
Excellent
Friction Coefficient
0.12
Water Absorption Rating
Excellent
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Plastic Hardness
66D
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption
0.01 %
Minimum Temperature
-20 Degrees F
Tensile Strength
5,800 psi
Corrosion and Chemical Resistance
Good
Shore Hardness
66 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Dimensions

Length
10 ft
Length Tolerance
+/-0.250 in
Wall Thickness
0.19 in
Outside Dia.
1 5/8 in
Inside Dia. Tolerance
+25%/-0
Inside Dia.
1 1/4 in
Outside Dia. Tolerance
+25%/-0
Plastic Length Tolerance
+/-0.250 in
Outside Diameter
1 5/8 in
Inside Diameter
1 1/4 in
Outside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length
10 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 1 5/8 in, Inside Diameter 1 1/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.