PETube, 10ft, 1.25"InDia, 1.875"OutDia

  • Mfr # 63901104
  • Zoro # G5589311
product price: 
$
335.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63901104
Zoro #
G5589311
UPC #
-
Country of Origin
United States
Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Standards
3-A Dairy, USDA
Type
Virgin Food Contact Grade
Wall Thickness Tolerance
+25/-0%
Tensile Strength (PSI)
5,800 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Tensile Strength
5,800 psi
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Water Absorption
0.01 %
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Hardness
66D
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Impact Strength
No Break
Plastic Hardness Rating
Medium
Friction Coefficient
0.12
UV Resistant
No
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D

Dimensions

Length
10 ft
Wall Thickness
0.31 in
Outside Dia.
1 7/8 in
Outside Dia. Tolerance
+25%/-0
Length Tolerance
+/-0.250 in
Inside Dia.
1 1/4 in
Inside Dia. Tolerance
+25%/-0
Outside Diameter
1 7/8 in
Inside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter
1 1/4 in
Outside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
10 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 1 7/8 in, Inside Diameter 1 1/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews