PETube, 10ft, 2.75"InDia, 3.125"OutDia

  • Mfr # 62585104
  • Zoro # G5627330
product price: 
$
372.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Material
UHMW Polyethylene
Color
White
Length
10 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
62585104
Zoro #
G5627330
UPC #
-
Country of Origin
United States
Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Standards
3-A Dairy, USDA
Type
Virgin Food Contact Grade
Min. Temp. (F)
-20 Degrees F
Wall Thickness Tolerance
+25/-0%
Max. Temp. (F)
180 Degrees F
Tensile Strength (PSI)
5,800 psi
Minimum Temperature
-20 Degrees F
Tensile Strength
5,800 psi
Plastic Hardness
66D
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Impact Strength
No Break
Plastic Clarity
Opaque
Water Absorption
0.01 %
Friction Coefficient
0.12
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Water Absorption Rating
Excellent
UV Resistant
No
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Length
10 ft
Inside Dia. Tolerance
+25%/-0
Outside Dia.
3 1/8 in
Wall Thickness
0.19 in
Outside Dia. Tolerance
+25%/-0
Inside Dia.
2 3/4 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Inside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter
2 3/4 in
Outside Diameter
3 1/8 in
Outside Diameter Tolerance
+0.250/-0.000 in
Plastic Length
10 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 3 1/8 in, Inside Diameter 2 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews