Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

pH Wide Sticks, 9x1, PK25

  • Mfr # 8ZDP7

  • Zoro # G4030327


product price: $59.49
/pk 25, $2.38/ea

Key Features

Range
0.0 to 13.9 pH
Length
9 in
Type
Stick
Number of Tests
25
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8ZDP7
Zoro #
G4030327
UPC #
190735563335
Country of Origin
United States

Dimensions

Length
9 in
Width
1 in
Overall Length
9 in
Overall Width
1 in

Details

Range
0.0 to 13.9 pH
Type
Stick
Number of Tests
25
Item
pH Stick
pH Resolution
1.0 pH
Test Type
pH Test
Minimum Alkalinity Measurement
0 pH
Testing Parameter One
pH
Test Detects For
pH
Maximum Alkalinity Measurement
13.9 pH
Parameter Measurements Included
0 to 13.9 pH
Test Form
Strip

Description

pH Stick, Test Form Strip, Overall Length 9 in, Test Type pH Test, Testing Parameter One pH, Overall Width 1 in, Parameter Measurements Included 0 to 13.9 pH, Number of Tests 25, pH Resolution 1.0 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.