Pharma. Transfer Bags, 0.5gal, Red, PK1000
Mfr # 3CUG3
Zoro # G2645797
product price: $29.15
/pk 1000, $0.03/eaKey Features
Capacity
0.5 gal.
Material
LDPE
Color
Amber
Legend
Plain
Strength Rating
Contractor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CUG3
Zoro #
G2645797
UPC #
654866013157
Country of Origin
Viet Nam
Dimensions
Height
5 in
Thickness
3 mil
Width
3 in
Overall Height
5 in
Overall Width
3 in
Details
Item
Pharmaceutical Transfer Bags
Capacity
0.5 gal.
Material
LDPE
Color
Amber
Legend
Plain
Strength Rating
Contractor
Bag Closure Type
Zip Seal
Trash Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Flat Pack
Trash Bag Color Family
Red
Bags per Roll/Pack
1,000
Seal
Zip Seal
Product Type
Specimen Transfer Bag
Autoclavable
No
Closure Type
Zipper
Sterile/Non-Sterile
Non-Sterile
Description
Pharmaceutical Transfer Bags, Thickness 3 mil, Color Amber, Material LDPE, Overall Height 5 in, Product Type Specimen Transfer Bag, Overall Width 3 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type Zipper, Strength Rating Contractor, Bags per Roll/Pack 1,000, Standards Not Applicable, Includes Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.