Zoro Homepage

Phillips Flat Machine Screw, Plain 410 Stainless Steel, 5000 PK

  • Mfr # 0712DPFD410

  • Zoro # G015626315


product price: $332.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0712DPFD410
Zoro #
G015626315
UPC #
-
Country of Origin
Multiple

Details

Head Type
Flat
Drive
Phillips
Material
410 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

7-12X3/4 Phillips Flat Head no Nibs Deep Thread Wood Screw F/T 410 Stainless Bright Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.