Phillips Flat Machine Screw, Plain A2 Stainless Steel, 1500 PK
- Mfr # M516PTPFA2
- Zoro # G515625771
product price:Â
$
240.99
/pk of 1500, $0.16/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Material
A2 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M516PTPFA2
- Zoro #
- G515625771
- UPC #
- -
- Country of Origin
- Multiple
Details
- Head Type
- Flat
- Drive
- Phillips
- Material
- A2 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
M5-2.24X16 Metric Phillips Flat Head PT Alternative 30 Degree FullThread A2 StainlessSteel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.