Zoro Homepage

Phillips Flat Machine Screw, Plain A2 Stainless Steel, 2000 PK

  • Mfr # M510PTPFA2

  • Zoro # G115625836


product price: $366.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Material
A2 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M510PTPFA2
Zoro #
G115625836
UPC #
-
Country of Origin
Multiple

Details

Head Type
Flat
Drive
Phillips
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M5-2.24X10 Metric Phillips Flat Head PT Alternative 30 Degree FullThread A2 StainlessSteel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.