Shop ZORO SELECT
See all product information
Create Account
Phillips Pan Machine Screw, Plain 410 Stainless Steel, 5000 PK
- Mfr # 0807DPPD410
- Zoro # G615626265
product price:Â
$
346.99
/pk of 5000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Material
410 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0807DPPD410
- Zoro #
- G615626265
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Pan
- Drive
- Phillips
- Material
- 410 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
8-11X7/16 Phillips Pan Deep Thread Wood Screw Full Threaded 410 Stainless Bright Hardened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.