
Phillips Pan Machine Screw, Plain 410 Stainless Steel, 5000 PK
Mfr # 0816DPPD410
Zoro # G415626298
product price: $468.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Material
410 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816DPPD410
Zoro #
G415626298
UPC #
-
Country of Origin
Multiple
Details
Head Type
Pan
Drive
Phillips
Material
410 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
8-11X1 Phillips Pan Deep Thread Wood Screw Full Threaded 410 Stainless Bright Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.