
Phillips Pan Machine Screw, Plain A2 Stainless Steel, 2000 PK
Mfr # M58PTPPA2
Zoro # G515625740
product price: $303.99
/pk 2000, $0.15/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Material
A2 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M58PTPPA2
Zoro #
G515625740
UPC #
-
Country of Origin
Multiple
Details
Head Type
Pan
Drive
Phillips
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M5-2.24X8 Metric Phillips Pan Head PT Alternative 30 Degree Full Thread A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.