Zoro Homepage

Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 5000 PK

  • Mfr # 0604MPR188

  • Zoro # G015619980


product price: $373.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Round Head
Phillips Drive
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0604MPR188
Zoro #
G015619980
UPC #
-
Country of Origin
Multiple

Details

Head Type
Round
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

6-32X1/4 Phillips Round Machine Screw Fully Threaded 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.