Zoro Homepage

Phlebotomy Positioning Block, Molded Foam, 19-1/2" L, 5" W, Blue

  • Mfr # PAWP161410

  • Zoro # G4101492


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Molded Foam
Length
19-1/2"
Width
5"
Size
19-1/2 x 5 x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAWP161410
Zoro #
G4101492
UPC #
714905045201
Country of Origin
United States

Dimensions

Length
19-1/2"
Width
5"
Size
19-1/2 x 5 x 5 in

Details

Item
Phlebotomy Positioning Block
Color
Blue
Material
Molded Foam

Description

Phlebotomy Positioning Block, Material Molded Foam, Color Blue, Size 19-1/2 x 5 x 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.