Physical Distancing In Practice Sign, 10" W x 7" H, English, Polyester, Blue, White
Mfr # HWN822T0710
Zoro # G7661158
product price: $5.49
/eaKey Features
Header
Notice
Legend
Physical Distancing In Practice 6Ft (2m) Minimum Distance
Width
10"
Height
7"
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWN822T0710
Zoro #
G7661158
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004 in
Details
Item
Physical Distancing In Practice Sign
Header
Notice
Legend
Physical Distancing In Practice 6Ft (2m) Minimum Distance
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Description
Covid 19 Sign 7X10, Notice Physical Dist, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Physical Distancing In Practice 6Ft (2m) Minimum Distance, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.