Physical Distancing In Practice Sign, 10" W x 7" H, English, Polystyrene, Blue, White
Mfr # HWN822P0710
Zoro # G7661185
product price: $5.99
/eaKey Features
Header
Notice
Legend
Physical Distancing In Practice 6Ft (2m) Minimum Distance
Width
10"
Height
7"
Sign Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWN822P0710
Zoro #
G7661185
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.055 in
Details
Item
Physical Distancing In Practice Sign
Header
Notice
Legend
Physical Distancing In Practice 6Ft (2m) Minimum Distance
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Description
Covid 19 Sign 7X10, Notice Physical Dist, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Notice, Legend Physical Distancing In Practice 6Ft (2m) Minimum Distance, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.