This item is Discontinued.

Zoro Select 3/4" W x 48" H Antique Bronze Continuous Hinge 1CCE1

3/4" W x 48" H Antique Bronze Continuous Hinge (Discontinued)

  • Mfr # 1CCE1
  • Zoro # G2916094
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CCE1
Zoro #
G2916094
UPC #
190735029534
Country of Origin
Canada

Dimensions

Door Leaf Height
48 in
Door Leaf Thickness
0.060 in
Door Leaf Width
3/4 in
Pin Dia.
1/8 in
Length
4 ft
Overall Width
1 1/2 in
Overall Knuckle Height
1/2 in
Frame Leaf Thickness
0.060 in
Frame Leaf Width
3/4 in
Frame Leaf Height
48 in
Height
6 ft.
Width
1-1/2"
Length (Straight Wireway)
4 ft

Details

Finish
Antique Bronze
Holes per Leaf
24
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Holes are Drilled in Hinge Before Painting or Plating to Help Ensure Corrosion Resistance and Extend Product Life; Non Removable Pin Type; 2" Hole Spacing
Holes
With
Pin Material
Steel
Hardware
Not included
Pin Type
Nonremovable
Hole Spacing
2 in
Ligature Resistant
No
Item
Continuous Hinge
Color
Antique Bronze
Bearing Type
Plain

Description

Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Antique Bronze Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.060 in Door Leaf Thickness, 0.060 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.