Piano Hinge, Aluminum Alloy, Full Surface Mounting, 5/8 in Leaf W x 48 in Leaf H, Aluminum

  • Mfr # 2ZGA5

  • Zoro # G3358266


product price: $11.29
/ea

Key Features

Material
Aluminum Alloy
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZGA5
Zoro #
G3358266
UPC #
190735040676
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
5/8 in
Door Leaf Height
48 in
Door Leaf Thickness
0.05 in
Frame Leaf Width
5/8 in
Frame Leaf Height
48 in
Frame Leaf Thickness
0.05 in
Overall Width
1 1/4 in
Pin Dia.
1/8 in
Length
4 ft
Overall Knuckle Height
1/2 in
Width
1-1/4"
Pin Diameter
1/8 in
Hinge Length
4 ft

Details

Item
Piano Hinge
Material
Aluminum Alloy
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Aluminum
Holes per Leaf
0
Holes
Without
Pin Type
Nonremovable
Pin Material
Aluminum
Features
Can Be Cut to Size With A Hacksaw
Hardware
Not included
Orientation
Non Handed
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
Includes Hardware
Hardware Not Included
Mounting Style
Full Surface
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
0
ANSI/BHMA Finish
Aluminum Clear Coated
Range of Motion - Maximum
270 Degrees
Removable Pin
No

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.05 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, 1 1/4 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.