Piano Hinge, Stainless Steel, Full Surface Mounting, 5/8 in Leaf W x 48 in Leaf H, Stainless steel

  • Mfr # 1CAK7

  • Zoro # G3104753


product price:  $31.49
/ea

Key Features

Door Leaf Height
48 in
Door Leaf Thickness
0.04 in
Door Leaf Width
5/8 in
Finish
Stainless steel
Holes per Leaf
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CAK7
Zoro #
G3104753
UPC #
190735028858
Country of Origin
Multiple

Dimensions

Door Leaf Height
48 in
Door Leaf Thickness
0.04 in
Door Leaf Width
5/8 in
Pin Dia.
3/32 in
Frame Leaf Height
48 in
Frame Leaf Thickness
0.04 in
Length
4 ft
Overall Knuckle Height
1/2 in
Overall Width
1 1/4 in
Frame Leaf Width
5/8 in
Width
1-1/4"
Pin Diameter
1/8 in
Hinge Length
4 ft

Details

Finish
Stainless steel
Holes per Leaf
24
Material
Stainless Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Can Be Cut to Size With A Hacksaw
Pin Type
Nonremovable
Holes
With
Hole Spacing
2 in
Ligature Resistant
No
Pin Material
304 Stainless Steel
Hardware
Not included
Item
Piano Hinge
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Mounting Style
Full Surface
ANSI/BHMA Finish
Bright Stainless Steel
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
24
Includes Hardware
Hardware Not Included
Removable Pin
No

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., 304 Stainless Steel Pin Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.