Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Steel, Full Surface Mounting, 2 in Leaf W x 72 in Leaf H, Steel

  • Mfr # 2ZEY2

  • Zoro # G3011967


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZEY2
Zoro #
G3011967
UPC #
190735039878
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
2 in
Door Leaf Height
72 in
Door Leaf Thickness
0.18 in
Frame Leaf Width
2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.18 in
Length
6 ft
Overall Width
4 in
Pin Dia.
1/2 in
Overall Knuckle Height
2 in
Width
4"
Pin Diameter
1/2 in
Hinge Length
6 ft

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Steel
Holes per Leaf
0
Holes
Without
Orientation
Non Handed
Features
Can Be Cut to Size With A Hacksaw
Pin Material
Steel
Hardware
Not included
Pin Type
Nonremovable
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
0
ANSI/BHMA Finish
Unfinished
Mounting Style
Full Surface
Removable Pin
No
Includes Hardware
Hardware Not Included

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.