Zoro Homepage

Piano Hinge, Steel, Full Surface Mounting, 3/4 in Leaf W x 96 in Leaf H, Steel

  • Mfr # 2ZEK9

  • Zoro # G2950647


product price: $36.15
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZEK9
Zoro #
G2950647
UPC #
190735039359
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
3/4 in
Door Leaf Height
96 in
Door Leaf Thickness
0.075 in
Frame Leaf Width
3/4 in
Frame Leaf Height
96 in
Frame Leaf Thickness
0.075 in
Overall Width
1 1/2 in
Length
8 ft
Overall Knuckle Height
1 in
Pin Dia.
3/16 in
Width
1-1/2"
Hinge Length
8 ft
Pin Diameter
3/16 in

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Steel
Holes
Without
Features
Can Be Cut to Size With A Hacksaw
Hardware
Not included
Pin Type
Nonremovable
Orientation
Non Handed
Pin Material
Steel
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Not Included
Mounting Style
Full Surface
Range of Motion - Maximum
270 Degrees
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
0
Removable Pin
No

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 1 1/2 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.