Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6WTP-FRAME
Zoro #
G7307790
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Frame Diameter
2 3/8 in
Details
Item
Picnic Table Frame
Frame Material
Steel
Shape
Rectangle
Description
Picnic Table Frame, Frame Diameter 2 3/8 in, Frame Material Steel, Overall Width 72 in, Product Type Picnic Table Frame, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.