Zoro Homepage

Piercing Fire Hose Nozzle, 1-1/2 In.

  • Mfr # 6ATK9

  • Zoro # G7376047


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NST
Inlet Size
1 1/2 in
Activation Method
Shutoff Handle
Maximum Flow Rate
125 gpm
Bumper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ATK9
Zoro #
G7376047
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in

Details

Item
Piercing Fire Hose Nozzle
Thread Type
NST
Activation Method
Shutoff Handle
Maximum Flow Rate
125 gpm
Bumper Color
Black
For Use With
Water and Foam
Flow Rate
125 gpm
Spray Pattern
Solid Stream
Base Type
Rigid
Includes
Drivable, Extendable, Storage and Safety Handle, Comes with standard 1.5 NST Threads
Product Type
Piercing Fire Hose Nozzle

Description

Piercing Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Rigid, Inlet Size 1 1/2 in, Maximum Flow Rate 125 gpm, Product Type Piercing Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Bumper Color Black, For Use With Water and Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.