Zoro Homepage

Piercing Valve, 2In

  • Mfr # 541-C

  • Zoro # G0095770


product price: $64.15
/ea

Key Features

Impact Rated
No
Material
Aluminum/Steel
Overall Length
2 in
Fits Brand
Imperial
Type
3-in-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541-C
Zoro #
G0095770
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
For Tube Size
3/16 in, 1/4 in, 5/16 in

Details

Item
Line Piercing Valve
Impact Rated
No
Material
Aluminum/Steel
Fits Brand
Imperial
Type
3-in-1
Handle Type
Aluminum
For Use With
Copper and Aluminum Tubing
Product Type
Line Piercing Valve
Valve Type
Access
Valve Material
Aluminum
For Line Type
Low Side

Description

Formerly Imperial Supplies.


Line Piercing Valve, Material Aluminum/Steel, For Use With Copper and Aluminum Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.