Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pigskin Palm, Black, 1 PR

  • Mfr # 1AGJ1

  • Zoro # G116129531


product price: $9.49
/pr

Key Features

Color
Black
Glove Back Material
Pigskin
Insulated
No
Minimum Temperature
Not Rated
Standards
EN388,EN420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AGJ1
Zoro #
G116129531
UPC #
190735398173
Country of Origin
China

Details

Color
Black
Glove Back Material
Pigskin
Insulated
No
Minimum Temperature
Not Rated
Standards
EN388,EN420
Series
GMAW
Palm Material
Pigskin
Sold As
Pair

Description

Mechanics Gloves, Insulated No, Palm Material Pigskin, Glove Back Material Pigskin, Standards EN388,EN420, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.