Shop BRYANT

Pin & Sleeve Plug, 60 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue, NEMA Not Rated

  • Mfr # BRY560P9W

  • Zoro # G4439097


product price: 
$
382.50
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRY560P9W
Zoro #
G4439097
UPC #
078477838303
Country of Origin
Germany
Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
IEC 309-1, IEC 309-2, UL 498
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
HP
3 hp
Phase - Electrical
3Y
Features
Watertight
Body Material
Nylon
Grounding Style
IEC
Item - Plugs and Receptacles
Watertight Pin and Sleeve Plug
Amps
60
Voltage - Plugs and Receptacles
120/208V AC
Body Material - Pin and Sleeve
Nylon
Amps - Plugs and Receptacles
60
Color - Plugs and Receptacles
Blue
Color
Blue
Switch Rated
No
Insulation Material
Nylon
Power Indicating Light
No
Housing Material
Composite
NEMA Enclosure Rating
Not Rated
Shrouded
Yes
Reverse Service
No
Material
PBT
Environmental Conditions
IP67
Dielectric Strength
Withstand 3000V AC
Application
High Ampacity Connections
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE
Mounting Type
Cord Mounted
Series
IEC 60309
Insulation
Insulated Body
Ingress Protection
IP67
Grounding
Grounded
UL 94 Flammability Rating
HB

Description

Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Not Applicable, Horsepower Rating Not Applicable, Housing Color Blue, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Grounding Style IEC, Housing Material Composite

Ratings & reviews