Shop BRYANT

Pin & Sleeve Plug, 30 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA Not Rated

  • Mfr # BRY430P7W

  • Zoro # G4439130


product price: 
$
230.00
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRY430P7W
Zoro #
G4439130
UPC #
078477838167
Country of Origin
Germany
Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
IEC 309-1, IEC 309-2, UL 498
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
HP
5 hp
Grounding Style
IEC
Body Material - Pin and Sleeve
Nylon
Features
Watertight
Body Material
Nylon
Switch Rated
No
Reverse Service
No
Insulation Material
Nylon
Housing Material
Nylon
NEMA Enclosure Rating
Not Rated
Shrouded
Yes
Power Indicating Light
No
Material
PBT
Series
IEC 60309
Application
High Ampacity Connections
Dielectric Strength
Withstand 3000V AC
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE
Environmental Conditions
IP67
Insulation
Insulated Body
Ingress Protection
IP67
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Mounting Type
Cord Mounted
Grounding
Grounded
UL 94 Flammability Rating
HB

Description

Pin and Sleeve Plug, Current Rating 30 A, Horsepower Rating 5 hp, Housing Color Red, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC, Housing Material Nylon, Maximum Wire Size 8 AWG, Minimum Wire Size 12 AWG, NEMA Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products