Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Assembly, Steel Plated, 5-1/4"L x 5/8"W

  • Mfr # 1-236

  • Zoro # G4435352


product price: $1.89
/ea

Key Features

Length (In.)
5 1/4 in
For Use With
Folding Doors
Mounting
Door
Material
Steel
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-236
Zoro #
G4435352
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
5 1/4 in
Width (In.)
5/8 in
Height (In.)
5/8 in
Outside Dia.
1/4"
Roller Width/Dia. (In.)
No Roller
Overall Length
5 1/4 in
Shaft Diameter
1/4 in
Overall Width
5/8 in
Overall Depth
5 1/4 in

Details

For Use With
Folding Doors
Mounting
Door
Material
Steel
Includes
Hardware
Finish
Steel Plated
Color
Gray
Type
Folding
Hardware
Not Included
Construction
Steel
Category Type
Closet Door Hardware
Bearings
Steel
Item
Pivot Pin
Requires
Hardware
Bearing Material
Steel
Shaft Material
Steel
Count
1
Includes Hardware
Hardware Included
Product Type
Pivot Pin
Weight Capacity
50 lb

Description

Pin Assembly, Folding, Steel, Gray, Plated Finish, Length (In.) 5-1/4, Height (In.) 5/8, Width (In.) 5/8, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.