Zoro Homepage

Pin Assembly, Steel Plated, 6-1/8"L x 21/32"W, PK5

  • Mfr # 1-224-5

  • Zoro # G4844539


product price: $10.19
/pk 5, $2.04/ea

Key Features

Length (In.)
6 1/8 in
For Use With
Folding Doors
Mounting
Door
Material
Steel
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-224-5
Zoro #
G4844539
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
6 1/8 in
Width (In.)
21/32 in
Height (In.)
23/32 in
Outside Dia.
1/4"
Roller Width/Dia. (In.)
No Roller
Overall Width
21/32 in
Shaft Diameter
1/4 in
Overall Depth
6 1/8 in
Overall Length
6 1/8 in

Details

For Use With
Folding Doors
Mounting
Door
Material
Steel
Includes
Hardware
Finish
Steel Plated
Color
Gray
Construction
Steel
Bearings
Steel
Requires
Hardware
Type
Folding
Category Type
Closet Door Hardware
Hardware
Included
Item
Pivot Pin
Bearing Material
Steel
Count
1
Product Type
Pivot Pin
Includes Hardware
Hardware Included
Weight Capacity
50 lb
Shaft Material
Steel

Description

Pivot Pin, 21/32 in W, 6 1/8 in L, PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.