Zoro Homepage

Pin Lug, FNSTxGHT Male, 1-1/2 Inx3/4 In

  • Mfr # 6AKD7

  • Zoro # G0319261


product price: $19.59
/ea

Key Features

Tightening Method
Pin Lug
Fitting Connection Type
NST x GHT
Material
Brass
Compatible Pipe Size
3/4 in, 1 1/2 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AKD7
Zoro #
G0319261
UPC #
190735538937
Country of Origin
China

Dimensions

Compatible Pipe Size
3/4 in, 1 1/2 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
1 1/2 in
Fitting Size
1 1/2 in x 3/4 in

Details

Item
Fire Hose Adapter
Tightening Method
Pin Lug
Fitting Connection Type
NST x GHT
Material
Brass
Fitting Material
Brass x Brass
Fitting Movement
Rigid
Thread Type
NST x GHT
Hose Fitting B Connection Type
GHT
Hose Fitting A Connection Type
NST
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female

Description

Fire Hose Adapter, Fitting Connection Type NST x GHT, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Size 1 1/2 in x 3/4 in, Tightening Method Pin Lug, Compatible Pipe Size 3/4 in, 1 1/2 in, Hose Fitting A Connection Type NST, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type GHT, Hose Fitting B Gender Male, Hose Fitting B Size 3/4 in, Thread Type NST x GHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.