Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Lug, FNSTxMNPT, 2-1/2 Inx2 In

  • Mfr # 3LZ44

  • Zoro # G0727194


product price: $27.29
/ea

Key Features

Tightening Method
Pin Lug
Fitting Connection Type
NST x NPT
Material
Brass
Compatible Pipe Size
2 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ44
Zoro #
G0727194
UPC #
190735481226
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
2 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 1/2 in
Fitting Size
2 1/2 in x 2 in

Details

Item
Fire Hose Adapter
Tightening Method
Pin Lug
Fitting Connection Type
NST x NPT
Material
Brass
Fitting Material
Brass
Fitting Movement
Rigid
Thread Type
NPT
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
NST
Fitting Shape
Straight
Finish/Coating
Sandblast
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male

Description

Fire Hose Adapter, Fitting Connection Type NST x NPT, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 2 in, Tightening Method Pin Lug, Compatible Pipe Size 2 in, Finish/Coating Sandblast, Hose Fitting A Connection Type NST, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 2 in, Includes Not Applicable, Thread Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.