Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Lug Swivel, NSTxMNPT, 2-1/2 Inx1-1/2 In

  • Mfr # 6AKD9

  • Zoro # G3021943


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Tightening Method
Pin Lug
Fitting Connection Type
NPT x NST
Material
Brass
Compatible Pipe Size
1 1/2 in, 2 1/2 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AKD9
Zoro #
G3021943
UPC #
190735538944
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
1 1/2 in, 2 1/2 in
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
1 1/2 in
Fitting Size
1 1/2 in x 2 1/2 in

Details

Item
Fire Hose Adapter
Tightening Method
Pin Lug
Fitting Connection Type
NPT x NST
Material
Brass
Fitting Material
Brass x Brass
Fitting Movement
Swivel
Thread Type
NPT x NST
Hose Fitting B Connection Type
NST
Hose Fitting A Connection Type
NPT
Hose Fitting B Gender
Female
Hose Fitting A Gender
Male

Description

Fire Hose Adapter, Fitting Connection Type NPT x NST, Fitting Gender Male x Female, Fitting Material Brass x Brass, Fitting Movement Swivel, Fitting Size 1 1/2 in x 2 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, 2 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NST, Hose Fitting B Gender Female, Hose Fitting B Size 2 1/2 in, Thread Type NPT x NST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.