Zoro Homepage

Pin, Stainless Steel A2, 10mm dia.

  • Mfr # M51428.100.0100

  • Zoro # G3415688


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.100.0100
Zoro #
G3415688
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
10 mm
Shank Length
100 mm
Outside Dia.
10 mm
Fastener Length
100 mm
Nominal Diameter
10 mm
Overall Length
100mm
Wall Thickness
2 mm
Chamfer Diameter
6.5 mm
Number of Sizes
1
Minimum Chamfer Length
2 mm
Usable Length
100 mm

Description

Slotted Spring Pin, 10mm dia,100mm L,Slotted, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 100 mm, End Type Chamfered, Chamfer Diameter 6.5 mm, Wall Thickness 2 mm, Shank Length 100 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.