Zoro Homepage

Pin, Stainless Steel A2, 10mm dia., PK5

  • Mfr # M51428.100.0040

  • Zoro # G3415730


product price: $6.65
/pk 5, $1.33/ea
Sold in multiples of 2 for $13.30

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.100.0040
Zoro #
G3415730
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
10 mm
Shank Length
40 mm
Outside Dia.
10 mm
Fastener Length
40 mm
Nominal Diameter
10 mm
Overall Length
40mm
Chamfer Diameter
6.5 mm
Wall Thickness
2 mm
Number of Sizes
1
Minimum Chamfer Length
2 mm
Usable Length
40 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
A2
Fastener Finish
Plain
Finish
Plain
Standards
D1481
Type
Spring
Number of Pieces
1
End Type
Chamfered
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Product Type
Spring Pin

Description

Slotted Spring Pin, 10mm dia,40mm L,Slotted,PK5, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 6.5 mm, Wall Thickness 2 mm, Shank Length 40 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.