Zoro Homepage

Pin, Stainless Steel A2, 12mm dia.

  • Mfr # M51580.120.0045

  • Zoro # G3412949


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Basic Material
Stainless Steel
Material Grade
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51580.120.0045
Zoro #
G3412949
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
12 mm
Fastener Length
45 mm
Dia.
12mm
Overall Length
45mm
Pin Dia.
12.0 mm
Shank Length Tolerance
+0.500/-0.000 mm
Outside Diameter Tolerance
+0.007/+0.018 mm
Shank Length
45 mm
Pin Diameter
12 mm

Description

Dowel Pin,SS,12mm dia,45mm L, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 12 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.007/+0.018 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 45 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.