Zoro Homepage

Pin, Stainless Steel A2, 12mm dia.

  • Mfr # M51580.120.0050

  • Zoro # G3412930


product price: $4.05
/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Pin Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51580.120.0050
Zoro #
G3412930
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
50 mm
Fastener Length
50 mm
Dia.
12mm
Pin Dia.
12.0 mm
Overall Length
50mm
Outside Diameter Tolerance
+0.007/+0.018 mm
Shank Length Tolerance
+0.500/-0.000 mm

Description

Dowel Pin,SS,12mm dia,50mm L, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.007/+0.018 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.